J Handle Red Slice Box Cutter/Knife - 10400

Order Code: ZT4176879S

£47.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£47.990%
5 - 9£46.074%
10 +£44.158%


Description

This Silce Box Cutter features a double-sided ceramic blade that stays sharper for longer than metal blades and is resistant to rust. The blade has rounded edges for safety and can be extended to 3 different positions via the manual slider button. The unique hooked handle protects hands during use. This red box cutter is 178mm long.
Box cutter with double-sided ceramic blade
Stays sharper for longer than metal blades
Resistant to rust
Unique, J-shaped handle protects hands
Safety blade with rounded edges
3 different blade positions
Manual slider button
Length: 178mm
Colour: Red

See full description
Specifications for J Handle Red Slice Box Cutter/Knife - 10400
  • Length
    178mm
  • Product Type
    Box Cutter
  • Colour
    Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome