95 05 10 SB Electricians Shears

95 05 10 SB Electricians Shears

Order Code: ZT1415165XCopy

£23.99 Inc VAT (20%)


Description

Universal shears for electricians with cutting edges made from stainless steel and multi-component griped handles. Precisely ground blades with fine serration for a clean, non-slip cut.

Features and Benefits
• Cutting edge with integrated cable cutter
• With plastic belt pouch
• Hardness of cutting edges 56 HRC

See full description
Specifications for 95 05 10 SB Electricians Shears
  • Finish/Coating
    Polish
  • Compatible Materials
    Thread/Wire/String
  • Handle Colour
    Blue
    Red
  • End Shape
    Pointed
  • Number of Pieces
    1
  • Handle Material
    Red plastic with Blue soft feel grip
  • Overall Length
    160mm
  • Blade Material
    Stainless Steel
  • MFR Part No.
    95 05 10 SB
Product Reviews -
3 years ago by Stephen
Quality item at competitive price and delivered on time

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome