Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Scissors, Cutters & Punches
Scissors
Scissors Stainless Steel 6.5in
Order Code:
ZT5537517S
£13.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.39
0%
5 - 9
£12.85
4%
10 - 19
£12.32
8%
20 +
£11.78
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
13.39
https://www.zoro.co.uk/shop/office-supplies-and-packaging/scissors/scissors-stainless-steel-6-5in/p/ZT5537517S
Add to quotation
View all Scissors
Description
Scissors Stainless Steel 6.5''
Tags:
#BulkDiscount
#NewProduct
Specifications
Specifications for Scissors Stainless Steel 6.5in
Material
Stainless Steel
Product Type
Scissors
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome