Universal Scissors 180mm Red 1407

Universal Scissors 180mm Red 1407

Order Code: ZT2118748SCopy

£4.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.190%
10 - 19£3.946%
20 +£3.6912%


Description

Scotch Universal Scissors 180mm Red 1407 With stainless steel blades that resist corrosion, Scotch™ Universal Scissors are great for general-purpose home and office use. These scissors have handles designed for both right- and left-handed users.

Specifications for Universal Scissors 180mm Red 1407
  • Type
    Single
  • Blade Material
    Stainless Steel
  • Length
    180mm
  • Material
    Stainless Steel
  • Colour
    Red
  • Hand Preference
    Both
  • Use
    General Purpose Scissors
  • Scissor Size
    180mm
  • Grip
    Plastic Handles

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome