506 Professional Cross Cut Shredder

Order Code: ZT3383151S

£1,099.99 Inc VAT (20%)


Description

Up to 11 - 13 sheet capacity *, 2 x 15mm cross cut, 260mm throat width, 60 litre bin, shreds credit cards small paper clips and staples, separate CD feed opening and waste box, energy saving - automatic stop after 30 minutes of inactivity. The Dahle SECURITY Shredders provide exceptional protection against recovery with P-5 Security Levels.

The benefits of a Dahle shredder includes a comfortable, quiet working atmosphere by extremely quiet operation, precise shredding by high-quality cutting cylinders, Eco-friendly waste separation by separate waste containers for paper, CDs, DVDs, and Cards, Easy operation by comfortable operating panel & Low maintenance by oil-free operation

Conforms to DIN level P-5/F-2/T-5/E-4

* Using 80gsm weight paper

See full description
Specifications for 506 Professional Cross Cut Shredder
  • Throat Width
    260mm
  • Product Type
    Cross Cut Shredder
  • Cut Size
    2 x 15mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome