Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Office & Shipping Electronics
Shredders
Accessories Low 225MI Microcut Shredder 230V - UK
By Fellowes
Order Code:
ZT1100252S
£1,029.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
1029.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/shredders/accessories-low-225mi-microcut-shredder-230v-uk/p/ZT1100252S
Add to quotation
View all Shredders
Description
225MI Microcut Shredder 230V - UK
Specifications
Specifications for Accessories Low 225MI Microcut Shredder 230V - UK
Weight
42.64kg
Height
905mm
Depth
905mm
Width
570mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome