Bonsaii 4D14 Micro Cut Shredder 14 Litre 6 Sheet White

Order Code: ZT1255904P

£279.99 Inc VAT (20%)


Description

Bonsaii 4D14 Micro Cut Shredder 14 Litre 6 Sheet White The Bonsaii 4D14 model will shred up to 5 sheets of 80 gram paper including staples and small clips to a secure 2x15mm cross-cut particles meeting security level P5 plus will also destroy credit cards. Shreds are collected in a fully interlocked 14 litre, removable waste collection bin which can hold about 175 sheets of shredded paper.

Specifications for Bonsaii 4D14 Micro Cut Shredder 14 Litre 6 Sheet White
  • Weight
    8kg
  • Colour
    White
  • Bin Capacity
    14L
  • MFR Part No.
    51507GN
  • Run Time
    5min
  • Cut Type
    Cross Cut
  • Type
    Desk Side Shredders
  • Particle Size
    2 x 15mm
  • Sheet Capacity
    6 Sheets
  • Security Rating
    P-4
  • Dimensions (W x D x H)
    206x367x453mm
  • Reverse Mechanism
    Auto Reverse

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome