Cardboard Perforator ProfiPack C400 (HxWxD 365 x 600 x 380 mm) Operating Width 415 mm

Order Code: ZT3613727S

£3,299.99 Inc VAT (20%)


Description

Cardboard perforator ProfiPack C400, HxWxD 365 x 600 x 380 mm, operating width 415 mm. Supplied = assembled. Drive power = 1.4 kW. Working width = 415 mm. Width = 600 mm. Colour = grey, black. Frequency = 50 Hz. Weight = 39 kg. Height = 365 mm. Cutting speed = 185 mm/s. Voltage = 230 V. Depth = 380 mm. Fittings = desktop model. Product type = cardboard box perforators. Robust, durable solid steel cutters. Adjustable working width. Intuitive control element. This packaging padding machine allows you to process used cardboard packaging into padding mats or padded filling material in a single work step. As a compact tabletop machine with recessed handles, it is mobile and flexible to use. Suitable for continuous operation. Filling height 1 layer.

See full description
Specifications for Cardboard Perforator ProfiPack C400 (HxWxD 365 x 600 x 380 mm) Operating Width 415 mm
  • Product Type
    Cardboard Perforator
  • Mains Voltage
    230V
  • Height
    365mm
  • Width
    600mm
  • Colour
    Grey
    Black
  • Depth
    380mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome