IQ Optimax P5 Shredder

IQ Optimax P5 Shredder

Order Code: ZT4973024S

£339.99 Inc VAT (20%)


Description

The Leitz IQ OptiMax office shredder provides an innovative and stylish shredding solution, whilst ensuring exceptional document security and peace of mind. This high-security DIN P5 paper shredder effortlessly shreds up to 10x A4 sheets at a time into micro-cut pieces. IQ OptiMax features unique Bin Rotation Technology (BRT) , effectively maximizing capacity by +33%*. The rotating bin ensures flat and even paper distribution to eliminate paper shreds from forming a peak in the bin; allowing an additional 140x A4 sheets to be shredded before it requires emptying. BRT means theres no need to remove or shake the bin; the bin full indicator activates only when it reaches 100% capacity. The generous 35L bin holds up to 550 x A4 sheets and illuminates blue during use for the ultimate shredding experience. The intuitive LED rotating display includes red warning indications for various states such as bin full and door open. Leitz IQ OptiMax is versatile for any workplace environment due to its ultra-quiet operation, sleek design and impressive durability. Continuous runtime of 120 minutes. White colour. *Leitz IQ OptiMax tested with and without bin rotation technology.

See full description
Specifications for IQ Optimax P5 Shredder
  • Colour
    Grey
  • Security Rating
    P-5
  • Throat Width
    223mm
  • Cut Type
    Micro Cut
  • Sheet Capacity
    10 Sheets
  • Particle Size
    2x15mm
  • Weight
    15kg
  • Bin Capacity
    35L
  • Run Time
    120min
  • Product Type
    Department & Office Shredders

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome