Momentum Extra XP516Plus Micro Cross-Cut Shredder 2x15mm - 2021516MEU

Order Code: ZT4177333S

£899.99 Inc VAT (20%)


Description

Rexel Momentum Extra jam free paper shredders are ideal for destroying confidential documents in the office. The XP516+ shredder machine shreds up to 16 sheets of A4 paper (80gsm) in one go through the manual feed slot into P-5 (2x15mm) cross-cut pieces. Active sensing technology measures the number of sheets being fed in real-time to stop paper jams and misfeeds; indicated by a red LED on the control panel. This paper shredder will not operate until the number of sheets is reduced below or at the maximum sheet capacity. This cross-cut shredder is designed for moderate to heavy use with its high sheet capacity, large 85L bin size and continuous run time. There is no need to manually feed paper or remove staples and paper clips first. This Rexel shredder also safely shreds CDs, DVDs and credit cards through a separate feed slot.
Shreds up to 16 A4 (80gsm) sheets of paper at once into micro cross-cut pieces (2x15mm)
Security level P-5: Suitable for high-level corporate information
Handles credit cards, staples, paper clips, CDs and DVDs
Continuous run time with fan cooling and ECO mode to save power when not in use
85 Litre capacity bin with cabinet door for easy emptying
Jam-free active sensing technology measures the number of sheets being fed in real-time to stop paper jams and misfeeds
Touch control panel, Infra red bin full sensor
55dBA ultra-quiet noise level
Dimensions: W512 x D457 x H877mm. Two year warranty with two year cutter warranty

See full description
Specifications for Momentum Extra XP516Plus Micro Cross-Cut Shredder 2x15mm - 2021516MEU
  • Product Type
    Micro Cross-Cut Shredder
  • Noise Level
    55dBA
  • Cut Size
    2x15mm
  • Bin Capacity
    85L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome