Rexel Momentum Extra jam free paper shredders are ideal for destroying confidential documents in the office. The P515+ shredder machine shreds up to 15 sheets of A4 paper (80gsm) in one go through the manual feed slot into P-5 (2x15mm) micro-cut pieces. Active sensing technology measures the number of sheets being fed in real-time to stop paper jams and misfeeds; indicated by a red LED on the control panel. This paper shredder will not operate until the number of sheets is reduced below or at the maximum sheet capacity. This micro-cut shredder is designed for moderate to heavy use with its high sheet capacity, large 30L bin size and continuous run time and extra long run time of up to 4 hours.
Shreds up to 15 A4 (80gsm) sheets of paper at once into micro-cut pieces
Security level P-5: Suitable for high-level corporate information
Handles credit cards, staples, paper clips, CDs and DVDs
240 minutes continuous run time with fan cooling ECO mode to save power when not in use
30 Litre capacity pull out bin and transparent bin window
Jam-free active sensing technology measures the number of sheets being fed in real-time to stop paper jams and misfeeds
Touch control panel, Infra red bin full sensor
55dBA ultra-quiet noise level
Dimensions: W320 x D406 x H585mm. Two year warranty with two year cutter warranty