0
1
2
3

Professional Office Clean Tec Shredder 160L

Order Code: ZT1083346S

£1,999.99 Inc VAT (20%)


Description

Dahle have a range of Professional Shredders to suit your needs, depending on your application:

- WASTE Shredders are reliable, convenient and offer high performance with P-2 Security Levels
- WASTE PRO Shredders are safe and powerful with increased waste volume with P-3 Security Levels
- OFFICE Shredders are reliable, convenient and offer high performance with P-4 Security Levels
- SECURITY Shredders provide exceptional protection against recovery with P-5 Security Levels

- DAHLE CleanTEC® fine dust filters achieve a reduction of fine dust by 98 % in the room air

• Comfortable, quiet working atmosphere by extremely quiet operation • Precise shredding by high-quality cutting cylinders • Eco-friendly waste separation by separate waste containers for paper, CDs, DVDs and Cards • Easy operation by comfortable operating panel • Low maintenance by oil-free operation

See full description
Specifications for Professional Office Clean Tec Shredder 160L
  • Colour
    Grey
  • Product Type
    Professional Shredders
  • Width
    734mm
  • Height
    960mm
  • Length
    511mm
  • Bin Capacity
    160L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome