Secure S5 Personal Strip Cut Shredder

Order Code: ZT3381269S

£49.99 Inc VAT (20%)


Description

Up to 5 sheet capacity*, 6mm strip cut, 3 minute run time, 220mm entry width, 10 litre bin with a lift-off head, auto start/stop function, shreds staples & paper clips, 65db noise level. Rexel's range of Secure paper shredders is ideal for destroying your personal documents and sensitive information at home.

The Secure S5 shredder machine shreds up to 5 sheets of A4 paper (80gsm) in one go through the manual feed slot into P-2 (6mm) strip-cut pieces. This small shredder is perfect for use as a home shredder in a home office or is also an ideal personal office shredder that fits conveniently under a desk due to its compact and convenient size.

Designed for light to moderate use with a 10L bin capacity.

Conforms to DIN level P-2

* Using 80gsm weight paper

See full description
Specifications for Secure S5 Personal Strip Cut Shredder
  • Entry Width
    220mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome