SECURIO Document Shredder B26, Collection Capacity 55 L, With Oiler, Strips, 14 - 16 Sheets

Order Code: ZT2732622S

£1,599.99 Inc VAT (20%)


Description

SECURIO document shredder B26, collection capacity 55 l, with oiler, strips, 14 - 16 sheets. Supplied = assembled. Protection class in accordance with DIN 66399 = 2 (high protection requirements) Security level according to ISO/IEC 21964 (DIN 66399) = P-4. Max. cutting capacity (A4 80 g/m²) = 16 pcs. Type of cut = particles. Strip width/particle size = 4.5x30 mm. Collection capacity = 55 l. Cut material = paper, CDs/DVDs, credit cards. Working width = 280 mm. Height = 676 mm. Width = 497 mm. Depth = 397 mm. Colour = traffic white RAL 9016. Voltage = 230 V. Weight = 27.8 kg. Suitable for the destruction of CDs = yes. Motor power at full cutting capacity = 500 watt. Noise level = 50 dB (A) Mains voltage = 230 V/50 Hz. Product type = document shredders. Cutters made of specially hardened steel for a high cutting capacity, resistant to staples and paper clips. High cutting capacity - low power consumption. Automatic reverse in case of paper jam. High level of operating safety - intuitive operation. Modern and elegant design, high level of operating safety and intuitive operation. Quality - Made in Germany. An external, automatic oiler provides a consistently high cutting capacity. These devices were awarded the Blue Angel for minimal energy consumption, durable construction and the avoidance of environmentally harmful materials.

See full description
Specifications for SECURIO Document Shredder B26, Collection Capacity 55 L, With Oiler, Strips, 14 - 16 Sheets
  • Product Type
    Document Shredders
  • Colour
    Traffic White
  • Depth
    397mm
  • Height
    676mm
  • Width
    497mm
  • Working Width
    280mm
  • Supplied
    Assembled
  • Weight
    27.8kg
  • Mains Voltage
    230 V / 50 Hz
  • Noise Level
    50dBA
  • Cut Type
    Particles
  • Strip Width / Particle Size
    4.5x30mm
  • Collection Box Capacity
    55L
  • Cut Material
    Paper, CDs/DVDs, Credit Cards

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome