SHREDSTAR Document Shredder S10, Collection Capacity 18 L, Strips, 10 Sheets

Order Code: ZT2742912S

£149.99 Inc VAT (20%)


Description

SHREDSTAR document shredder S10, collection capacity 18 l, strips, 10 sheets. Supplied = assembled. Protection class in accordance with DIN 66399 = 1 (normal protection requirements) Security level according to ISO/IEC 21964 (DIN 66399) = P-2, O-1, T-1, E-2. Max. cutting capacity (A4 80 g/m²) = 10 pcs. Type of cut = strips. Strip width/particle size = 6 mm. Collection capacity = 18 l. Cut material = CDs/DVDs, credit cards, paper. Working width = 220 mm. Height = 385 mm. Width = 345 mm. Depth = 245 mm. Colour = white, silver. Voltage = 230 V. Weight = 3.89 kg. Suitable for the destruction of CDs = yes. Motor power at full cutting capacity = 125 watt. Noise level = 58 dB (A) Mains voltage = 230 V/50 Hz. Product type = document shredders. Separate CD cutting mechanism with a collection container of its own for single-material disposal. The LED display indicates the device operating status. Light barrier for automatic start/stop. Fill level indicator using vision panel in the collection container. Effortless emptying. Data protection at a low price. This state-of-the-art and compact strip cut document shredder with a separate CD cutting mechanism protects your data at home or in a small office.

See full description
Specifications for SHREDSTAR Document Shredder S10, Collection Capacity 18 L, Strips, 10 Sheets
  • Product Type
    Document Shredders
  • Colour
    Silver
    White
  • Height
    385mm
  • Working Width
    220mm
  • Supplied
    Assembled
  • Width
    345mm
  • Noise Level
    58dBA
  • Mains Voltage
    230 V / 50 Hz
  • Weight
    3.89kg
  • Depth
    245mm
  • Collection Box Capacity
    18L
  • Cut Type
    Strips
  • Cut Material
    CDs/DVDs, Credit Cards, Paper
  • Strip Width / Particle Size
    6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome