Single Box, On Base, Width 385mm, White Aluminium

Order Code: ZT2694547S

£1,199.99 Inc VAT (20%)


Description

Single box, on base, width 385 mm, white aluminium. Supplied = assembled. Width = 385 mm. Height = 490 mm. Depth = 385 mm. Body colour = white aluminium RAL 9006. Material = steel. Product type = single boxes. Number of lever arch file heights = 1 pcs. Innovative, modular storage system. Suitable for versatile use for living areas, commercial areas or the office. Made of steel with high quality powder coating. element.x is a modular storage system distinguished by its innovation. The system for organising and storing objects, or presenting and enjoying them. Outstanding stability due to torsion resistant housing made of double walled sheet steel. Chrome plated piped corner connectors for a stylish design. The open shelf element in the shape of a single box provides plenty of configuration options e.g. 180° rotation for alternating use, and ensures a quick overview and immediate access. The shelf unit with 1 file height on a high gloss chrome base with integrated adjustable glides to compensate uneven flooring provides lots of storage space for files and other utensils. Matching felt seat cushions available as accessories. Other colour combinations available upon request.

See full description
Specifications for Single Box, On Base, Width 385mm, White Aluminium
  • Product Type
    Single Boxes
  • Material
    Steel
  • Supplied
    Assembled
  • Height
    490mm
  • Width
    385mm
  • Depth
    385mm
  • Colour
    White Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome