Crepe Paper Assorted, Pack of 12 BI0568

Order Code: ZT1541252S

£7.99 Inc VAT (20%)


Description

Ideal for classroom use, this Bright Ideas Crepe Paper can be used for making decorations, artwork, displays, wrapping gifts and much more. The crepe paper is non-bleed and colour-fast, with colours that are designed not to run, even when wet. Each large sheet of crepe paper measures 500mm x 3m. This assorted pack contains 12 sheets in White, Pink, Purple, Light Green, Yellow, Orange, Red, Dark Green, Light Blue, Dark Blue, Brown and Black.
Ideal for arts and crafts
Non-bleed and colour-fast
Sheet size: 500mm x 3m
Colour: White, Pink, Purple, Light Green, Yellow, Orange, Red, Dark Green, Light Blue, Dark Blue, Brown and Black
Pack of 12

See full description
Specifications for Crepe Paper Assorted, Pack of 12 BI0568
  • MFR Part No.
    BI01115
  • Pack Quantity
    12
  • Product Type
    Crepe Paper
  • Sheet Size
    500mm x 3m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome