Exacompta Transfer File Manilla Foolscap Pink 285gsm (Pack 25) TFM-PNKZ

Order Code: ZT2120545S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

Exacompta Transfer File Manilla Foolscap Pink 285gsm (Pack 25) TFM-PNKZ Guildhall is synonymous with high-quality account and business books, files, folders and subject dividers. Working only with the best raw materials, all fully certified and from sustainable sources, Guildhall products are a name that you can trust. Guildhallís specialty products include legal & professional fitted files and folders, binders and business books for keeping records and accounts in order.

See full description
Specifications for Exacompta Transfer File Manilla Foolscap Pink 285gsm (Pack 25) TFM-PNKZ
  • Size
    Foolscap
  • Material
    Manilla
  • Product Type
    Transfer Files
  • Colour
    Pink
  • Recyclable
    78% Recyclable
  • Grammage
    285
  • Biodegradable
    78% Biodegradable
  • Weight
    90g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome