Jiffex A4 Transfer File Buff (Pack of 50)

Order Code: ZT1058366S

£50.99 Inc VAT (20%)


Description

Ideal for storing quotes, projects and personal documents, as well as archiving into storage systems. Premium quality 315gsm manilla provides added strength & durability. The mechanism allows quick and easy insertion and removal of punched papers, and the compressor bar ensures contents are held flat. The pre-printed labelling area allows easy referencing. 32mm capacity for foolscap and A4. Available in packs of 50.

Specifications for Jiffex A4 Transfer File Buff (Pack of 50)
  • MFR Part No.
    43242EAST
  • Colour
    Light Brown
  • Width
    365.0mm
  • Depth
    366.0mm
  • Height
    3.0mm
  • Length
    320mm
  • Weight
    0.084kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome