Spiral Wirebound File Blue (Pack of 25)

Order Code: ZT1257645P

£54.99 Inc VAT (20%)


Description

Part of the Europa range, these spiral files are made from 300 micron mottled pressboard. Available in a choice of colours.

Specifications for Spiral Wirebound File Blue (Pack of 25)
  • Colour
    Blue
  • Size
    A4
  • Weight
    80g
  • MFR Part No.
    65503EX
  • Capacity
    38mm
  • Type
    Transfer Files
  • Material
    Pressboard
  • Recyclable
    100% Recyclable
  • Environment Support
    Blue Angel Certified
  • Grammage
    300
  • Biodegradable
    67% Biodegradable
  • Recycled Product
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome