Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Spring Coil & Jiffex Files
Transfer File 285gsm Foolscap Mauve (Pack of 25) 346-MVEZ
By Guildhall
Order Code:
ZT1548667S
£27.99
Inc VAT (20%)
1
Add to basket
Buy Now
Get it in
5-7
working days
Available
GBP
27.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/spring-coil-and-jiffex-files/transfer-file-285gsm-foolscap-mauve-pack-of-25-346-mvez/p/ZT1548667S
Add to quotation
View all Spring Coil & Jiffex Files
Description
Exacompta Guildhall Transfer File 285gsm Foolscap Mauve (Pack of 25) 346-MVEZ
Specifications
Specifications for Transfer File 285gsm Foolscap Mauve (Pack of 25) 346-MVEZ
Width
380mm
Depth
380mm
Pack Quantity
25
Height
380mm
MFR Part No.
JT22214
Weight
1.9kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome