PR1212R Stamp 12 x 12mm Red - PR1212R6P

PR1212R Stamp 12 x 12mm Red - PR1212R6P

Order Code: ZT5693735SCopy

£41.99 Inc VAT (20%)


Description

Brother PR1212R red rubber stamp for use with Brother SC2000 or SC2000USB StampCreator Pro Systems. A blank self-inking stamp that can be easily and quickly customised with Brother Stamp Creator Pro. Create stamps with a stamp size of 12 x 12mm, ideal for messages on documents, check marks, i.d. initials, so many useful ways to put these stamps to use. Create the rubber stamp graphic from image or graphic files up to 600 dpi. With high resolution reproduction it is possible to recreate images, logos, signatures and graphics of anything you want on a stamp. Pack of 6 stamps.
• PR1212R blank self-inking stamp for customising
• For use with Brother SC2000 or SC2000USB StampCreator Pro Systems
• Ideal for messages on documents, check marks, i.d. initials or graphics of any kind
• Personalisation is created using image or graphic files up to 600 dpi
• Impression size: 12 x 12mm
• Ink colour: Red

See full description
Specifications for PR1212R Stamp 12 x 12mm Red - PR1212R6P
  • Colour
    Red
  • Ink Colour
    Red
  • Product Type
    Self-Inking Stamp
  • Impression Size
    12 x 12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome