PR1850E Stamp 50 x 22mm Blue - PR1850E6P

PR1850E Stamp 50 x 22mm Blue - PR1850E6P

Order Code: ZT5693915SCopy

£56.99 Inc VAT (20%)


Description

Brother PR1850E blue rubber stamp for use with Brother SC2000 or SC2000USB StampCreator Pro Systems. A blank self-inking stamp that can be easily and quickly customised with Brother Stamp Creator Pro. Create stamps with a stamp size of 50 x 22mm, ideal for messages on documents, address/return address information, marketing messages, the possibilities are endless. Create the rubber stamp graphic from image or graphic files up to 600 dpi. With high resolution reproduction it is possible to recreate images, logos, signatures and graphics of anything you want on a stamp. Pack of 6 stamps.
• PR1850B blank self-inking stamp for customising
• For use with Brother SC2000 or SC2000USB StampCreator Pro Systems
• Ideal for address detail, logos, signatures or graphics of any kind
• Personalisation is created using image or graphic files up to 600 dpi
• Impression size: 50 x 18mm
• Ink colour: Blue

See full description
Specifications for PR1850E Stamp 50 x 22mm Blue - PR1850E6P
  • Colour
    Blues
  • Ink Colour
    Blue
  • Impression Size
    50 x 18mm
  • Product Type
    Self-Inking Stamp
  • Stamp Size
    50 x 22mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome