PR2020B Stamp 20 x 20mm Black (Pack of 6) - PR2020B6P

PR2020B Stamp 20 x 20mm Black (Pack of 6) - PR2020B6P

Order Code: ZT5693784SCopy

£46.99 Inc VAT (20%)


Description

Brother PR2020B black rubber stamp for use with Brother SC2000 or SC2000USB StampCreator Pro Systems. A blank self-inking stamp that can be easily and quickly customised with Brother Stamp Creator Pro. Create stamps with a stamp size of 20 x 20mm, ideal for messages on documents, address/return address information, marketing messages, the possibilities are endless. Create the rubber stamp graphic from image or graphic files up to 600 dpi. With high resolution reproduction it is possible to recreate images, logos, signatures and graphics of anything you want on a stamp. Pack of 6 stamps.
• PR2020B blank self-inking stamp for customising
• For use with Brother SC2000 or SC2000USB StampCreator Pro Systems
• Ideal for address details, logos, signatures or graphics of any kind
• Personalisation is created using image or graphic files up to 600 dpi
• Impression size: 20 x 20mm
• Ink colour: Black
• Pack of 6

See full description
Specifications for PR2020B Stamp 20 x 20mm Black (Pack of 6) - PR2020B6P
  • Ink Colour
    Black
  • Product Type
    Self-Inking Stamp
  • Colour
    Black
  • Impression Size
    20 x 20mm