PR2770R Stamp 70 x 27mm Red (Pack of 6) - PR2770R6P

PR2770R Stamp 70 x 27mm Red (Pack of 6) - PR2770R6P

Order Code: ZT5693817SCopy

£89.99 Inc VAT (20%)


Description

Brother PR2770R red rubber stamp for use with Brother SC2000 or SC2000USB StampCreator Pro Systems. A blank self-inking stamp that can be easily and quickly customised with Brother Stamp Creator Pro. Create stamps with a stamp size of 70 x 27mm, ideal for messages on documents, address/return address information, marketing messages, the possibilities are endless. Create the rubber stamp graphic from image or graphic files up to 600 dpi. With high resolution reproduction it is possible to recreate images, logos, signatures and graphics of anything you want on a stamp. Pack of 6 stamps.
• PR2770R blank self-inking stamp for customising
• For use with Brother SC2000 or SC2000USB StampCreator Pro Systems
• Ideal for address detail, logos, signatures or graphics of any kind
• Personalisation is created using image or graphic files up to 600 dpi
• Impression size: 70 x 27mm
• Ink colour: Red
• Pack of 6

See full description
Specifications for PR2770R Stamp 70 x 27mm Red (Pack of 6) - PR2770R6P
  • Pack Quantity
    6
  • Ink Colour
    Red
  • Type
    Self-inking
  • Colour
    Red
  • Stamp Size
    70 x 27mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome