PR3458B Stamp 58 x 34mm Black (Pack of 6) - PR3458B6P

PR3458B Stamp 58 x 34mm Black (Pack of 6) - PR3458B6P

Order Code: ZT5693859SCopy

£72.99 Inc VAT (20%)


Description

Brother PR3458B black rubber stamp for use with Brother SC2000 or SC2000USB StampCreator Pro Systems. A blank self-inking stamp that can be easily and quickly customised with Brother Stamp Creator Pro. Create stamps with a stamp size of 58 x 34mm, ideal for messages on documents, address/return address information, marketing messages, the possibilities are endless. Create the rubber stamp graphic from image or graphic files up to 600 dpi. With high resolution reproduction it is possible to recreate images, logos, signatures and graphics of anything you want on a stamp. Pack of 6 stamps.
• PR1850B blank self-inking stamp for customising
• For use with Brother SC2000 or SC2000USB StampCreator Pro Systems
• Ideal for address details, logos, signatures or graphics of any kind
• Personalisation created using image or graphic files up to 600 dpi
• Impression size: 58 x 34mm
• Ink colour: Black
• Pack of 6

See full description
Specifications for PR3458B Stamp 58 x 34mm Black (Pack of 6) - PR3458B6P
  • Pack Quantity
    6
  • Product Type
    Self-Inking Stamp
  • Impression Size
    58 x 34mm
  • Colour
    Black
  • Ink Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome