PR3458E Stamp 34 x 58mm Blue (Pack of 6) PR3458E

PR3458E Stamp 34 x 58mm Blue (Pack of 6) PR3458E

Order Code: ZT5693847SCopy

£79.99 Inc VAT (20%)


Description

The Brother PR-3458E Blue pre-inked rubber stamp is for use with Brother's SC-2000 StampCreator. This large rubber stamp is perfect for marketing messages, packages, marking documents or logos to make a statement. Create images, signatures, graphics, logos or just about anything else you can think of on a stamp. Pack of 6 stamps.
• Blue Pre-Inked Rubber Stamp
• 34mm x 58mm
• Compatible with SC-2000 StampCreator
• Colour: Blue

See full description
Specifications for PR3458E Stamp 34 x 58mm Blue (Pack of 6) PR3458E
  • Colour
    Blues
  • Product Type
    Pre-Inked Rubber Stamp
  • Pack Quantity
    6
  • Dimensions
    34mm x 58mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome