PR4040B Stamp 40 x 40mm Black - PR4040B6P

PR4040B Stamp 40 x 40mm Black - PR4040B6P

Order Code: ZT5698221SCopy

£69.99 Inc VAT (20%)


Description

Brother PR40400B black rubber stamp for use with Brother SC2000 or SC2000USB StampCreator Pro Systems. A blank self-inking stamp that can be easily and quickly customised with Brother Stamp Creator Pro. Create stamps with a stamp size of 40 x 40mm, ideal for messages on documents, address/return address information, marketing messages, the possibilities are endless. Create the rubber stamp graphic from image or graphic files up to 600 dpi. With high resolution reproduction it is possible to recreate images, logos, signatures and graphics of anything you want on a stamp. Pack of 6 stamps.
• PR4040B blank self-inking stamp for customising
• For use with Brother SC2000 or SC2000USB StampCreator Pro Systems
• Ideal for address detail, logos, signatures or graphics of any kind
• Personalisation is created using image or graphic files up to 600 dpi
• Impression size: 40 x 40mm
• Ink colour: Black

See full description
Specifications for PR4040B Stamp 40 x 40mm Black - PR4040B6P
  • Colour
    Black
  • Ink Colour
    Black
  • Stamp Type
    Self-Inking
  • Stamp Size
    40 x 40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome