PR4040R Stamp 40 x 40mm Red - PR4040R6P

PR4040R Stamp 40 x 40mm Red - PR4040R6P

Order Code: ZT5693905SCopy

£61.99 Inc VAT (20%)


Description

Brother PR4040R red rubber stamp for use with Brother SC2000 or SC2000USB StampCreator Pro Systems. A blank self-inking stamp that can be easily and quickly customised with Brother Stamp Creator Pro. Create stamps with a stamp size of 40 x 40mm, ideal for messages on documents, address/return address information, marketing messages, the possibilities are endless. Create the rubber stamp graphic from image or graphic files up to 600 dpi. With high resolution reproduction it is possible to recreate images, logos, signatures and graphics of anything you want on a stamp. Pack of 6 stamps.
• PR4040R blank self-inking stamp for customising
• For use with Brother SC2000 or SC2000USB StampCreator Pro Systems
• Ideal for address details, logos, signatures or graphics of any kind
• Personalisation is created using image or graphic files up to 600 dpi
• Impression size: 40 x 40mm
• Ink colour: Red

See full description
Specifications for PR4040R Stamp 40 x 40mm Red - PR4040R6P
  • Colour
    Red
  • Product Type
    Self-Inking Stamp
  • Ink Colour
    Red
  • Pack Quantity
    6
  • Impression Size
    40 x 40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome