Second Class Postage Stamp Sheet (Pack of 50) - BBS2

Order Code: ZT4174893S

£65.99 Inc VAT (20%)


Description

Always be prepared with this sheet of 50 x 2nd Class Postage Stamps, ideal for the home, office or to ensure you always have a stamp available when you need one. These 2nd class stamps can be used to send letters up to 100g.
Type: 2nd Class Stamps (Second Class)
Size: Sheet of 50
Manufacturer: Royal Mail
Manufacturers OEM: BBS2
For items up to: 240 x 165mm, 25mm thick. for letters up to 100g

See full description
Specifications for Second Class Postage Stamp Sheet (Pack of 50) - BBS2
  • Product Type
    Postage Stamp Sheet
  • Type
    2nd Class Stamps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome