1085 Full Strip Recycled Plastic Stapler Black

Order Code: ZT1051200X

£12.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.290%
5 - 9£11.804%
10 - 19£11.318%
20 +£10.8212%


Description

The perfect environmentally friendly choice, the Eco Full Strip Stapler is made from 80% recycled plastic and comes packaged in recycled cardboard with soy based inks. The stapler is designed to disassemble, making it ideal for end of life recycling. Featuring SuperFlatClinch™ technology, this stapler reduces paper stacks by up to 40%. This stapler is compatible with 26/6 staples and comes with a full 5 year guarantee.

Specifications for 1085 Full Strip Recycled Plastic Stapler Black
  • MFR Part No.
    1085
  • Sheet Capacity
    20
  • Model Number
    1085
  • Material
    Plastic
  • Type
    Stapler
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome