DUAX Heavy Duty Stapler Silver/Orange

Order Code: ZT1058139S

£269.99 Inc VAT (20%)


Description

Revolutionary, patented DUAX® Technology means you only need 1 staple for 2-170 sheets. Flat Clinch technology allows 30% more file space. Perfect for office, postroom and printing agency. Part of the Coordinated Power Range.

Specifications for DUAX Heavy Duty Stapler Silver/Orange
  • MFR Part No.
    21698301
  • Weight
    2.526kg
  • Depth
    396.0mm
  • Colour
    Silver/Orange
  • Height
    213.0mm
  • Width
    151.0mm
  • Material
    Abs Synthetics, Metal
  • Throat Depth
    6cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome