0
1
2
3

R7 Sting Ray Half Strip Stapler Black R72660B3

Order Code: ZT1549005S

£5.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.290%
5 +£4.927%


Description

This durable, half strip Rapesco Sting Ray stapler features an all metal chassis and soft rubber top cap for stapling up to 20 sheets of 80gsm paper. The stapler uses standard 24/6mm and 26/6mm staples, is top loading and features a handy staple refill indicator. This pack contains 1 black stapler.
Staples up to 20 sheets of 80gsm paper
All metal chassis and soft rubber top cap
Easy top loading mechanism
Staple refill indicator
Uses standard 24/6mm and 26/6mm staples
Colour: Black

See full description
Specifications for R7 Sting Ray Half Strip Stapler Black R72660B3
  • Weight
    0.144kg
  • Throat Depth
    6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome