Rapesco Germ Savvy HD-100 Eco Stapler Heavy Duty Plastic 100 Sheet Black

Order Code: ZT1203578S

£18.99 Inc VAT (20%)


Description

Rapesco Germ Savvy HD-100 Eco Stapler Heavy Duty Plastic 100 Sheet Black This 100 Sheet Heavy Duty stapler, made from a high level of recycled plastic, makes effortless work of demanding stapling jobs.

With a capacity of up to 100 sheets (80gsm), this easy, top-loading stapler also features a unique paper guide / locking system and a soft feel rubber handle grip for comfort.

The ECO HD-100 takes Rapesco 923 staples 6-13mm as well as 24/8mm and 24/6mm Extra Strong Staples ñ always use Rapesco staples for optimum results.

See full description
Specifications for Rapesco Germ Savvy HD-100 Eco Stapler Heavy Duty Plastic 100 Sheet Black
  • MFR Part No.
    30353RA
  • Colour
    Black
  • Material
    Plastic
  • Type
    Manual Staplers
  • Weight
    800g
  • Capacity
    100 Sheets
  • Form
    Half Strip Stapler
  • Suitable For
    923/6-13mm, 24/8, 24/6 Staples

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome