DCFS950N Brushless XR Fencing Stapler 18V Bare Unit

Order Code: ZT1276443P

£659.99 Inc VAT (20%)


Description

The DEWALT DCFS950N Brushless XR Fencing Stapler is supplied as a bare unit, no battery or charger supplied.

Specifications for DCFS950N Brushless XR Fencing Stapler 18V Bare Unit
  • MFR Part No.
    DCFS950N-XJ
  • Type
    Fencing Stapler
  • Battery Supplied
    Bare Unit
  • Voltage
    18V
  • Power Type
    Cordless
  • Width
    104mm
  • Power Source
    Battery
  • Height
    429mm
  • Length
    361mm
  • Staple Magazine Capacity
    35
  • Gauge
    18
  • Model Number
    DCFS950N
  • Product Type
    Cordless Fencing Staple Gun
  • Staple Leg Depth
    38 - 50mm
  • Weight
    4kg
  • Staple Leg Width
    4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome