DCN681N XR Brushless 18G Narrow Crown Stapler 18V Bare Unit DEWDCN681N
0
1

DCN681N XR Brushless 18G Narrow Crown Stapler 18V Bare Unit DEWDCN681N

Order Code: ZT1459606SCopy

£359.99 Inc VAT (20%)


Description

The DEWALT DCN681 Cordless XR Brushless Stapler has a compact, lightweight design that is easy and comfortable to use but durable enough for a worksite environment. It is fitted with a brushless motor for optimum runtime and performance. Uses mechanical rather than gas operation for low running costs and consistent performance, even at low temperatures. Sequential mode allows for precision placement and the bump operating mode provides the user with production speed of up to 4 staples per second. The depth of drive can be easily adjusted using the thumb wheel depth adjuster. Specifcations: Staple Length: 12-38mm.Staple Diameter: 1.25mm (18Ga).Magazine Capacity: 110 Staples.Magazine Angle: 0°. Suitable Staples: DEWDSTSX12Z - DEWDSTSX35Z. Weight: 2.6kg.The DEWALT DCN681N XR Brushless 18G Narrow Crown Stapler is supplied as a bare unit, no battery or charger.

See full description
Specifications for DCN681N XR Brushless 18G Narrow Crown Stapler 18V Bare Unit DEWDCN681N
  • MFR Part No.
    DEWDCN681N
  • Type
    Narrow Crown Stapler
  • Battery Supplied
    Bare Unit
  • Power Type
    Cordless
  • Voltage
    18V
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome