DCN701D2 XR Electrician's Stapler 18V 2 x 2.0Ah Li-ion

Order Code: ZT1276489P

£339.99 Inc VAT (20%)


Description

The DEWALT DCN701D2 XR Electrician's Stapler is supplied with: 2 x 18V 2.0Ah Li-ion Batteries1 x Multi-Voltage Charger1 x TSTAK VI Carry Case

Specifications for DCN701D2 XR Electrician's Stapler 18V 2 x 2.0Ah Li-ion
  • MFR Part No.
    DCN701D2-GB
  • Type
    Stapler
  • Battery Supplied
    2 x 2.0Ah Li-ion
  • Voltage
    18V
  • Power Type
    Cordless
  • Power Source
    Cordless 18v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome