0
1

DCN701N XR Electrician's Stapler 18V Bare Unit DEWDCN701N

Order Code: ZT1276490P

£269.99 Inc VAT (20%)


Description

The DEWALT DCN701 XR Electrician's Stapler allows you to work without the need for hoses or cables. It has been specially designed for electricians. Mechanical rather than gas operation offers consistent performance at temperatures between -15C and 50C for minimal cleaning/service requirements. Dry fire lockout ensures that the tool is protected from firing without staples in the magazine. With class leading vibration and sound figures, for superb user protection. Specification Magazine Capacity 35 Staples Staple Diameter 1mm Staple Length 25.4mm Magazine Angle 0 Weight 2.1kg The DEWALT DCN701N XR Electrician's Stapler is supplied as a bare unit, no battery or charger supplied.

See full description
Specifications for DCN701N XR Electrician's Stapler 18V Bare Unit DEWDCN701N
  • MFR Part No.
    DCN701N-XJ
  • Type
    Stapler
  • Battery Supplied
    Bare Unit
  • Power Type
    Cordless
  • Voltage
    18V
  • Width
    75mm
  • Power Source
    Battery
  • Height
    320mm
  • Weight
    2.1kg
  • Model Number
    DCN701N
  • Gauge
    18
  • Staple Leg Depth
    38 - 50mm
  • Staple Leg Width
    4mm
  • Staple Magazine Capacity
    35

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome