Hobby 53-13EL Cordless Staple/Nail Gun 4V TAC1564

Order Code: ZT1465626S

£42.99 Inc VAT (20%)


Description

The Tacwise Hobby 53-13EL Cordless Staple/Nail Gun is powered by an integrated, rechargeable, 4V lithium-ion battery that delivers precise nailing and stapling without the wires. This versatile staple/nail gun is powerful and durable providing accurate results. Features an on/off LED light for precision and ease-of-use. Suitable for a wide range of DIY, hobby and more ambitious tasks at home or school, such as furniture upholstery, decorative work with different types of textiles as well as fastening canvas, leather, posters, netting, delicate mouldings, beading and frames etc. Supplied with 1 x USB Charging Cable, 200 x 53/8mm Staples and 1 x Handy Neoprene Storage Bag. Backed by a 2-year guarantee when using Tacwise staples/nails. Specification Fires 53 & 13 Staples 6-12mm, 180/18g Brads 10mm Weight 0.68kg

See full description
Specifications for Hobby 53-13EL Cordless Staple/Nail Gun 4V TAC1564
  • MFR Part No.
    TAC1564
  • Type
    Nailer/Stapler
  • Voltage
    4V
  • Power Type
    Cordless
  • Power Source
    Cordless 4v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome