36/14 14mm DP x 5m White Staples (Box 1000 x 5)

Order Code: ZT2594309S

£31.99 Inc VAT (20%)

Currently unavailable

Description

Rapid No. 36 precision cut, high-performance steel flat wire cable staples with rounded crown designed for securing low voltage cables up to a maximum of 6mm in diameter. The staples are made from strong galvanised wire with diverging points (DP), which makes the leg points go in opposite directions for extra strong bonding. For use with the Rapid R36 Cable Tacker. Size: 14mm Leg Length (divergent points). Type: White. Supplied as 5 boxes of 1,000 staples.

See full description
Specifications for 36/14 14mm DP x 5m White Staples (Box 1000 x 5)
  • Size
    14mm
  • Pack Quantity
    1000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome