923/17mm Staples Galvanised Finish (Pack of 1000) - 1240

Order Code: ZT4177855S

£1.79 Inc VAT (20%)
£2.0914% off
QuantityPriceDiscount
1 - 19£1.790%
20 - 49£1.724%
50 - 99£1.658%
100 - 199£1.5811.5%
200 +£1.5016%


Description

Designed for use with compatible Rapesco heavy duty staplers, these 17mm high quality steel wire staples have a tough galvanised finish and chisel point for ease of use. This bulk pack contains 1,000 923/17mm staples.
Size: 923/17mm
For use with Rapesco heavy duty stapler
Steel wire with galvanised finish
Chisel point for ease of use
Pack of 1,000

See full description
Specifications for 923/17mm Staples Galvanised Finish (Pack of 1000) - 1240
  • Product Type
    Staples
  • Pack Quantity
    1000
  • Material
    Steel Wire

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome