CargoSafe edge protection, pack of 24, for strap width 25 - 35 mm. Supplied = assembled. Material = polyethylene. Length = 180 mm. Material thickness = 3 mm. Product type = edge protection brackets. For strap width = 25 - 35 mm. Protects and stabilises packaging. Flexible, adapts to any load. With integrated plug in system. Flexible edge protection made of light and highly durable thermoplastic for restraint straps.