Fabric Tensioning Strap, With Rubber, 2 Wire Hooks

Order Code: ZT2704139S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

Fabric tensioning strap, with rubber, 2 wire hooks. Supplied = assembled. Length = 520 mm. Material = fabric, steel wire, zinc plated. Model = 2 wire hooks. Colour = black, silver. Width = 50 mm. Effective length = 750 mm. Product type = accessories. Hardwearing. UV resistant. Flexible load securing.

Specifications for Fabric Tensioning Strap, With Rubber, 2 Wire Hooks
  • Product Type
    Accessories
  • Colour
    Black
    Silver
  • Supplied
    Assembled
  • Material
    Fabric, Steel Wire, Zinc Plated
  • Length
    520mm
  • Width
    50mm
  • Effective Length
    750mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome