Flip Chart Carrying Bag, Black, Size 1150 X 750 X 80mm, Incl. Shoulder Strap And Hand Straps

Order Code: ZT2735188S

£159.99 Inc VAT (20%)


Description

Flip chart carrying bag, black, size 1150 x 750 x 80 mm, incl. shoulder strap and hand straps. Supplied = assembled. Material = fabric. Colour = black. Height = 80 mm. Width = 750 mm. Length = 1150 mm. Weight = 0.01 kg. Product type = accessories for flip-charts. Made of hardwearing, black textile, with zip. Size 1150 x 750 x 80 mm. Includes shoulder strap and hand straps for effortless transport. You can use this practical flip chart carrying bag to safely pack all standard flip charts with tripods. Your flip chart is then not only mobile but also protected from damage during transport.

See full description
Specifications for Flip Chart Carrying Bag, Black, Size 1150 X 750 X 80mm, Incl. Shoulder Strap And Hand Straps
  • Material
    Fabric
  • Supplied
    Assembled
  • Colour
    Black
  • Product Type
    Accessories for Flip-Charts
  • Length
    1150mm
  • Width
    750mm
  • Height
    80mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome