Konga Coil Cradle for Ribbon Wound Steel Strapping

Order Code: ZT3079505S

£369.99 Inc VAT (20%)


Description

Strap Width mm: 16-19.
Strapping Material: Steel.
Type: Coil.Blue powder coated finish. L x W x H 1600 x 600 x 750mm. Suits single-wound coil 16-19 mm wide. Quick and easy changing of coil. Spacious compartment for tools and accessories. Coil tool and coil are not included. On 200mm dia. solid rubber wheels. Weight 15kg. Self assembly required.

See full description
Specifications for Konga Coil Cradle for Ribbon Wound Steel Strapping
  • Strap Width
    16-19mm
  • Strapping Material
    Steel
  • Type
    Coil
  • Weight
    15kg
  • Wheel Material
    Solid rubber
  • Wheel Diameter
    200mm
  • Product Type
    Coil Cradle
  • Colour
    Blue
  • Finish
    Blue powder coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome