Lifting Strap, Linen, Width 40mm

Order Code: ZT2740071S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

Lifting strap, made of linen, width 40 mm. Supplied = assembled. Type of mounting = strap. Length = 1.65 m. Width = 40 mm. Material = linen. Colour code = beige. Product type = lifting straps. Lifting strap with hand slings for better grip. Leather chafe protection. Lifting strap suitable for universal use for many different areas.

See full description
Specifications for Lifting Strap, Linen, Width 40mm
  • Material
    Linen
  • Product Type
    Lifting Straps
  • Supplied
    Assembled
  • Width
    40mm
  • Length
    1.65m
  • Colour Code
    Beige
  • Mounting Type
    Strap

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome