Seals, For Pneumatic Strapping, For Steel Strapping, Width 16mm, Pack Of 2000

Order Code: ZT2694877S

£269.99 Inc VAT (20%)


Description

Seals, for pneumatic strapping, for steel strapping, width 16 mm, pack of 2000. Supplied = assembled. For strap width = 16 mm. For strap type = steel. Shape = OV. Finish = bare. Material = metal. Length = 22 mm. Material thickness = 0, 6 mm. Product type = seals. Overlapping seals for pneumatic tensioning and sealing tool for steel strapping.

Specifications for Seals, For Pneumatic Strapping, For Steel Strapping, Width 16mm, Pack Of 2000
  • Material
    Metal
  • Product Type
    Seals
  • Supplied
    Assembled
  • Pack Quantity
    2000
  • Length
    22mm
  • Shape
    OV
  • Finish
    Bare
  • For Strap Type
    Steel
  • For Strap Width
    16mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome