Strap Dispenser For PP Strapping - For Short Rolls

Order Code: ZT2707748S

£399.99 Inc VAT (20%)


Description

Strap dispenser for PP strapping, for short rolls, strap width 13 - 16 mm, mobile, with storage compartment. Supplied = assembled. Product type = dispensers for strapping. For strap type = PP. Model = mobile, with storage compartment. Fittings = without strap brake. Colour = blue, black. For strap width = 13 - 16 mm. For core diameter = 62 mm. Length = 415 mm. Width = 380 mm. Height = 830 mm. Material = sheet steel, painted. Winding = short roll. Weight = 4.1 kg. Mobile dispenser for short rolls with large storage compartment for seals and clamping spring to make dispensing easier.

See full description
Specifications for Strap Dispenser For PP Strapping - For Short Rolls
  • Material
    Sheet Steel, Painted
  • Product Type
    Dispensers for Strapping
  • Supplied
    Assembled
  • Colour
    Blue, Black
  • Height
    830mm
  • Width
    380mm
  • Length
    415mm
  • Winding
    Short Roll
  • For Strap Width
    13 - 16mm
  • Weight
    4.1kg
  • For Strap Type
    PP
  • Fittings
    Without Strap Brake
  • For Core Diameter
    62mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome