Strap Dispenser For Steel Strapping - For Special Spools

Order Code: ZT2719007S

£469.99 Inc VAT (20%)


Description

Strap dispenser for steel strapping, for special spools, strap width 16 mm, mobile, with storage compartment. Supplied = assembled. Product type = dispensers for strapping. For strap type = steel. Model = mobile, with storage compartment. Fittings = without strap brake. Colour = blue. For strap width = 16 mm. Length = 360 mm. Width = 405 mm. Height = 720 mm. Material = sheet steel, painted. Winding = special spool. Weight = 4.2 kg. Mobile dispenser for special reels, portable or mobile. With storage compartment and practical castors.

See full description
Specifications for Strap Dispenser For Steel Strapping - For Special Spools
  • Material
    Sheet Steel, Painted
  • Product Type
    Dispensers for Strapping
  • Supplied
    Assembled
  • Colour
    Blue
  • Height
    720mm
  • Length
    360mm
  • Width
    405mm
  • For Strap Width
    16mm
  • For Strap Type
    Steel
  • Fittings
    Without Strap Brake
  • Winding
    Special Spool
  • Weight
    4.2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome