Strapping Set - PET Strapping - Fully Automatic Tensioning Tool, Mobile Strap Dispenser, Strap, Threading Rod, Strap Width 16mm

Order Code: ZT2699939S

£7,999.99 Inc VAT (20%)


Description

Strapping set, PET strapping, fully automatic tensioning tool, mobile strap dispenser, strap, threading rod, strap width 16 mm. Supplied = assembled. Strap material = PET. Scope of delivery = strapping tool, strap dispenser, strap, threading rod. Strap width = 16 mm. Application = medium weight products, high volume strapping. Usage period = medium-term storage. Place of use = indoor and outdoor use. Tensile strength = 401 kg/cm². Material thickness = 0, 6 mm. Sealing = no seals. Strap length = 2000 m. Design of tape dispenser = mobile, with storage compartment. Strap dispenser colour = zinc plated. Core diameter = 406 mm. Product type = strapping sets. The set consists of: - Rechargeable cordless strapping tool for 12 - 16 mm strap width, fully automatic, can be closed without seals - Mobile strap dispenser, zinc plated, for roll width up to 150 mm and core 406 mm - 1 roll PET strapping, core 406 mm, material thickness 0.6 mm - 1 threading rod which makes it easier to slide the strap underneath packages All components can be re-ordered separately. PET strapping (polyethylene terephthalate/polyester) - Medium to high tear resistance, low strap stretch - Can be closed with and without seals - Flexible, pliable and weather resistant - No risk of injury Application For medium to heavy products and pallets, high volume strapping and medium-term storage, even outdoors.

See full description
Specifications for Strapping Set - PET Strapping - Fully Automatic Tensioning Tool, Mobile Strap Dispenser, Strap, Threading Rod, Strap Width 16mm
  • Product Type
    Strapping Sets
  • Tensile Strength
    401kg/cm²
  • Supplied
    Assembled
  • Strap Length
    2000 M
  • Applications
    Indoor and Outdoor Use
  • Strap Width
    16mm
  • Strap Material
    PET
  • Sealing
    No Seals
  • Strap Dispenser Colour
    Zinc Plated
  • Usage Period
    Medium-Term Storage
  • Core Diameter
    406mm
  • Application
    Indoor and Outdoor Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome